Learn More
Kupfer(II)-2,4-Pentandionathydrat, Thermo Scientific Chemicals
Beschreibung
Copper(II) acetylacetonate catalyzes coupling and carbene transfer reactions. Metal acetylacetonates are used as catalysts for polymerization of olefins and transesterification. They are used as PVC stabilizer. They are used as curing agents for epoxy resins, acrylic adhesives and silicone rubbers. They are used as solvents, lubricant additives, paint drier, and pesticides. They are used in glass coatings.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Copper(II) 2,4-pentanedionate hydrate |
Schmelzpunkt | 230°C |
Geruch | Weak |
Menge | 25 g |
Löslichkeitsinformationen | Slightly soluble in water. Soluble in alcohol. |
Formelmasse | 261.76 (Anhydrous) |
Physikalische Form | Pulver |
RUO – Research Use Only