missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kupfer(II)-selenid, schwarze Stücke, 99.5 % (Metallbasis), Thermo Scientific Chemicals
Click to view available options
Menge:
5 g
25 g
100 g
Beschreibung
In semiconductors, as catalyst in Kjeldahl digestion.Copper(II) selenide is involved in the preparation of nanocrystals, which shows significant photothermal heating with a photothermal transduction efficiency, thereby it is used for photothermal therapy applications. It is used as a semiconductor and ideal solar control coating as well as finds application in solar cell technology.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Form: 6 mm und untere Teile
Spezifikation
Chemischer Name oder Material | Copper(II) selenide |
Schmelzpunkt | 550°C (decomposition) |
Farbe | Schwarz |
Physikalische Form | Stücke |
Menge | 5 g |
Prozentgehaltsbereich | 99.5% (Metals basis) |
Löslichkeitsinformationen | Soluble in HCl with H2Se evolution,in H2SO4 with SO2 evolution. Oxidized to CuSeO3 by HNO3Soluble in hydrochloric acid,sulfuric acid. Insoluble in water. |
Formelmasse | 142.5 |
Dichte | 5.99 g/cm3 |
RUO – Nur für Forschungszwecke
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'