missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Zentrifugenröhrchen aus Glas mit konischem Boden: 100 ml Kapazität
Nonsterile; reusable.
Marke: Corning™ 05-610-R
Weitere Details : Netto-Gewicht : 0.36000kg
Beschreibung
These 100 mL PYREX™ conical centrifuge tubes have white graduations and are used in accordance with standard methods of testing for water and sediment in petroleum products. These tubes are graduated upward to 0.5 mL in divisions of 0.05 mL; from 0.5 mL to 2 mL in divisions of 0.1 mL; from 2 mL to 3 mL in divisions of 0.2 mL; from 3 mL to 5 mL in divisions of 0.5 mL; from 5 mL to 10 mL in divisions of 1 mL; from 10 mL to 25 mL in divisions of 5 mL and at 50, 75 and 100 mL. Reference: ASTM D-96, D-91, D-893 and D-1796.Spezifikation
ASTM D96, D91, D-893, D-1796 | |
Reusable | |
Testing for water and sediment in petroleum products | |
12 | |
Cylindrical | |
38 mm | |
Centrifuge Tube |
100 mL | |
Borosilicate Glass | |
12 | |
Non-sterile | |
200 mm | |
0 to 0.5 mL in 0.05 mL increments, 0.5 to 2 mL in 0.1 mL increments, 2 to 3 mL in 0.2 mL increments, 3 to 5 mL in 0.5 mL increments, 5 to 10 mL |