missing translation for 'onlineSavingsMsg'
Learn More
Learn More
D-Gluconsäure, Kalziumsalz, 99 %, Thermo Scientific Chemicals
Click to view available options
Menge:
250g
1kg
5kg
Verpackung:
Kunststoffflasche
Kunststofftrommel
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | D-Gluconic acid, calcium salt |
Farbe | Weiß |
Verlust bei Trocknung | Max. 2,0 % (1 g, 105 °C, 16 Stunden) |
Infrarotspektrum | Echt |
Prozentgehaltsbereich | 0.99 |
Verpackung | Kunststofftrommel |
Strukturformel | (HOCH2[CH(OH)]4CO2)2Ca |
Menge | 5kg |
Beilstein | 03, 544 |
Merck Index | 15, 1671 |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'