missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dihydrogenhexahydroxyplatinat(IV), 99.9 % (Metallbasis), Pt61.0 % min, Thermo Scientific Chemicals
Click to view available options
Menge:
0.5 g
1 g
5 g
Beschreibung
Dihydrogen hexahydroxyplatinate(IV) is used as a precursor to produce platinum dioxide (II), a catalyst of hydrogenation and hydrogenolysis of carbonyl group or C-Cl linkages in acyl chlorides. It also acts as a precursor to produce other platinum compounds.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Dihydrogen hexahydroxyplatinate(IV) |
Schmelzpunkt | (decomposition) |
Farbe | Gelb |
Hinweise zum Prozentgehalt | (Metallbasis) |
Menge | 0.5 g |
Empfindlichkeit | Hygroscopic |
Löslichkeitsinformationen | Insoluble in water. |
Formelmasse | 299.17 |
Reinheit (%) | 99.9% |
Concentration or Composition (by Analyte or Components) | Pt ≤61,0 % |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'