Learn More
Cytiva™ TE36 0.45UM 300X640MM 5/PK, 5/Cs, MA: 10411388
Whatman™ TE36 PTFE Filtration Membranes are chemically stable and ideal for applications involving aggressive organic solvents, strong acids, and alkalis. They are particularly useful in HPLC sample preparation and, being hydrophobic in nature, have application in air and gas sterilization.
Marke: Cytiva™ 10411388
Weitere Details : Netto-Gewicht : 0.40000kg
Beschreibung
- Product Type: Filtration Membrane
- Grade: TE36
- Material: PTFE
- Shape: Rectangular Sheets
- Dimensions (Metric): 300 mm x 640 mm
- Pore Size: 0.45μm
- Quantity: 5 Pk.
Spezifikation
Single-use | |
0,45 μm | |
TE36 | |
Gehäuse 5Pack | |
Rectangular Sheets | |
300 x 640 mm |
PTFE | |
Steril | |
TE 36 | |
5 Pk. | |
TE36 Membranfilter |