missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethyl-(5-brombenzofuran)-2-carboxylat, 95 %, Thermo Scientific™
Click to view available options
Menge:
250 mg
1 g
Spezifikation
Chemischer Name oder Material | Ethyl (5-bromobenzofuran)-2-carboxylate |
Prozentgehaltsbereich | 95% |
Menge | 250 mg |
Synonym | ethyl 5-bromobenzofuran-2-carboxylate, buttpark 34\07-75, 5-bromo-benzofuran-2-carboxylic acid ethyl ester, ethylbromobenzofurancarboxylate, ethyl5-bromobenzofuran-2-carboxylate, ethyl 5-bromo-2-benzofurancarboxylate, ethyl 5-bromo-benzofuran-2-carboxylate, 5-bromo-2-ethoxycarbonyl-1-benzofuran |
Formelmasse | 269.09 |
Reinheit (%) | 95% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'