missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MMM Medcenter™ FRIOCELL™™ High-Tech Comfort Line Refrigerated Incubator, 404 L
Temperature Range: 0°C to 99.9°C
Marke: MMM Medcenter™ MC000928
Weitere Details : Netto-Gewicht : 30.00000kg
Beschreibung
- High-tech comfort line with multi-functional microprocessor control unit
- Six adjustable programs
- Chip card system for individual program storage
- RS 232 – interface for printer or PC-communication
- Delayed heating start and stop function
- Acoustic and visual alarm in error state
- Time range 0–40 years with 1 min-intervals
- Digital safety thermostat
- Real time
- Selectable rate of temperature increase or decrease –“RAMPS”
- Programming of program time segments – “SEGMENTS”
- Programme cycles
- Adjustable ventilation rate 10 to 100%
- Manual control of the air exhaust flap
- Keyboard blocking
- Door opening control
- Working temperature: 0.0°C up to 99.9°C
- High performance system of lighting ensures outstanding homogenous parameters for tests and growth conditions
- Designed for use in biotechnology, botany, food processing industry, cosmetics, chemical industry
Zertifizierungen
CE Marked
Spezifikation
100 kg/Cs. | |
2 std./19 max. | |
LED | |
520 x 540 x 1410 mm | |
1910 mm | |
8.1 A |
404 L | |
0°C to 99.9°C | |
1 glass, 1 metal | |
1010 mm | |
230 V | |
50/60 Hz |