Learn More
Hydroxyharnstoff, 98 %, Thermo Scientific Chemicals
Beschreibung
Hydroxyurea is used as an inhibitor of DNA synthesis and an anti-cancer drug. It is used as a precursor to prepare 1-hydroxy-5,6-dimethyl-1H-pyrimidine-2,4-dione via reaction with 2-methyl-3-oxo-butyric acid ethyl ester. It is used in the treatment of melanoma, resistant chronic myelocytic leukemia and recurrent metastatic or inoperable ovarian. It is also involved in reducing the rate of painful attacks in sickle-cell disease and has anti-retroviral properties in diseases such as AIDS.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Löslich in Wasser, heißem Alkohol und Dimethylsulfoxid. Unlöslich in Ethanol und Benzol.
Hinweise
Feuchtigkeitsempfindlich. Kühl lagern. Behälter an einem trockenen und gut belüfteten Ort dicht verschlossen halten. Nicht kompatibel mit starken Oxidationsmitteln.
Spezifikation
Chemischer Name oder Material | Hydroxyurea |
Schmelzpunkt | ∽140°C (decomposition) |
Prozentgehaltsbereich | 98% |
Menge | 1 g |
Beilstein | 1741548 |
Löslichkeitsinformationen | Soluble in water,hot alcohol and dimethyl sulfoxide. Insoluble in ethanol and benzene. |
Formelmasse | 76.06 |
RUO – Research Use Only