Learn More
Isopentylnitrit, 97 %, stab. Mit 0.2 % wasserfr. Natriumcarbonat, Thermo Scientific Chemicals
Beschreibung
Isopentyl nitrite is used in the conversion of 2,6-disubstituted phenols to diphenoquinones and aminophenols to quinone diazides. It acts as an oxidant and nitrosating agent. It finds application in aromatic arylation, deamination of arylamines using tetrahydrofuran as a hydrogen donor. It is also useful for the preparation of benzyne using anthranilic acid. It is an antihypertensive and vasodilator to treat heart diseases such as angina and an antidote for cyanide poisoning. Further, it is used as a solvent and cleaning agent for a printed circuit board. In addition to this, it is considered to be a replacement for freon.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Mischbar mit Methanol, Chloroform und Äther. Leicht mit Wasser mischbar.
Hinweise
Luft-, feuchtigkeits- und lichtempfindlich. Kühl lagern. Behälter an einem trockenen und gut belüfteten Ort dicht verschlossen halten. Nicht kompatibel mit Oxidationsmitteln und Alkohol.
Spezifikation
Chemischer Name oder Material | Isopentyl nitrite |
Namenshinweis | stabilized with 0.2% anhyd. sodium carbonate |
Dichte | 0.875 |
Siedepunkt | 95°C to 100°C |
Flammpunkt | −20°C (−4°F) |
Geruch | Sweet |
Brechungsindex | 1.387 |
Menge | 25 mL |
UN-Nummer | UN1113 |
Beilstein | 969510 |
Mehr anzeigen |
RUO – Research Use Only