missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isopropyl-beta-D-thiogalactopyranosid, 99+ %, für molekularbiologische Zwecke, DNAse, RNAse, ACROS Organics™
Click to view available options
Menge:
25 g
Verpackung:
Glasflasche
Beschreibung
This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Spezifikation
Chemischer Name oder Material | Isopropyl-β-D-thiogalactopyranoside |
Namenshinweis | DNAse, RNAse and Protease Free |
Schmelzpunkt | 105.0°C |
Farbe | Weiß |
Infrarotspektrum | Authentic |
Prozentgehaltsbereich | 99% min. (HPLC) |
Verpackung | Glasflasche |
Menge | 25 g |
Beilstein | 17,IV,3726 |
Merck Index | 15,5126 |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'