missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Rotilabo LDPE-Probenbeutel

Artikelnummer. p-8006272
Encompass_Preferred
Click to view available options
Abmessungen (L x B):
50 x 80mm
70 x 100 mm
80 x 122 mm
100 x 150 mm
120 x 170 mm
180 x 250mm
200 x 300mm
Packungsgröße:
100 Stück
This item is not returnable. View return policy

Product Code. 10424612

Brand: Carl Roth™ 0639.1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of glass‐transparent LDPE. Carl Roth™ LDPE Rotilabo Sample Bags with pressure strip closure.

  • Made of glass‐transparent LDPE
  • Press down on strip to seal
  • Also feature white write‐on lines for labeling on one side
  • 50 μm thick

Specifications

Verschlusstyp Druckstreifen
Farbe Transparent
Enthält With white write‐on lines for labeling on one side.
Material LDPE
Dicke (metrisch) 50 μm
Anzahl pro Packung 100
Menge 100 Packung
Abmessungen (L x B) 100 x 150 mm
Breite (metrisch) 100 mm
Produkttyp Probenbeutel
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.