missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bis-(trimethylsilyl)-lithiumamid, Thermo Scientific Chemicals
Click to view available options
Menge:
5 g
25 g
Beschreibung
Lithium bis(trimethylsilyl)amide is a base used in preparation of dienes and enolates. It is used to catalyze the addition of phosphine P-H bonds to carbodiimides leading to phosphaguanidines. Lithium bis(trimethylsilyl)amide is also used in a novel three-step synthesis of disubstituted 1,2,5-thiadiazoles.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Verpackt unter Argon
Spezifikation
Chemischer Name oder Material | Lithium bis (trimethylsilyl)amide |
Schmelzpunkt | 83°C to 86°C |
Farbe | Weiß |
Strukturformel | [(CH3)3Si]2NLi |
Menge | 5 g |
UN-Nummer | UN2925 |
Beilstein | 8136861 |
Empfindlichkeit | Air and moisture sensitive |
Löslichkeitsinformationen | Reacts with water. |
Formelmasse | 167.33 |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'