missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lithiumnitrathydrat, 99.999 % (Metallbasis), Thermo Scientific Chemicals, Puratronic™
Click to view available options
Menge:
10 g
50 g
Beschreibung
Lithium nitrate, anhydrous is used in the manufacture of red-colored fireworks and flares. has been proposed as a medium to store heat collected from the sun for cooking. A Fresnel lens would be used to melt solid lithium nitrate, which would then function as a solar battery, allowing heat to be redistributed later by convection
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Lithium nitrate hydrate |
Physikalische Form | Kristalline Aggregate |
Menge | 10 g |
Prozentgehaltsbereich | 99.99% (metals basis) |
Löslichkeitsinformationen | Soluble in water(2340g/L). Also soluble in ethanol,methanol,pyridine,ammonia and acetone. |
IUPAC-Name | Lithium;nitrat |
Formelmasse | 68.95 (Anhydrous) |
Empfindlichkeit | Hygroscopic |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'