missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Metal Spare Tank
Specifications
Specifications
| Produkttyp | Spare Tank |
| Farbe | Black |
| Material | Metal |
| Enthält | With Self-Inking Pad |
| Zur Verwendung mit (Anwendung) | For Consecutive 6-Digit Numbering, Possible to Print Without The Number Zero Infront |
| Menge | 1/Packung |
| Abmessungen (L x B) | 155 x 45 mm |
| Gewicht (metrisch) | 7 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?