missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methacrolein, 96 %, stabilisiert mit Hydrochinon, Thermo Scientific Chemicals
Click to view available options
Menge:
5 mL
25 mL
Beschreibung
Methacrolein is used in the manufacturing of polymers, synthetic resins and plastics. It acts as a raw material of methylmalonic acid, thermoplastic fuel and in the preparation of 2,3-dibromo-2-methyl-propionaldehyde. It is also used to study the effect limonene oxidation products and the terpene oxidation product.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Methacrolein |
Namenshinweis | Stabilized with hydroquinone |
Schmelzpunkt | -81°C |
Farbe | Gelb |
Dichte | 0.847 g/mL |
Siedepunkt | 69°C to 70°C |
Flammpunkt | −15°C (5°F) |
Geruch | Pungent |
Strukturformel | H2C=C(CH3)CHO |
Brechungsindex | 1.415 |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'