Learn More
Methyltrans-4-Aminocyclohexancarboxylathydrochlorid, 97%, Thermo Scientific Chemicals
Beschreibung
Methyl trans-4-aminocyclohexanecarboxylate hydrochloride is generally used as a intermediate in pharmaceutical and chemical research.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Methyltrans-4-Aminocyclohexancarboxylathydrochlorid wird in der pharmazeutischen und chemischen Forschung im Allgemeinen als Zwischenprodukt verwendet.
Löslichkeit
Wasserlöslich.
Hinweise
Kühl und trocken in dicht verschlossenen Behältern lagern. Sorgen Sie für eine ausreichende Belüftung. Von Oxidationsmitteln entfernt aufbewahren.
Spezifikation
Spezifikation
| Chemischer Name oder Material | Methyl trans-4-aminocyclohexanecarboxylate hydrochloride |
| Löslichkeitsinformationen | Soluble in water. |
| Menge | 250 mg |
| Formelmasse | 193.67 |
| Reinheit (%) | 97% |
RUO – Research Use Only
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.