missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sontara™ Multipurpose EC Wipe
Beschreibung
- All-around industrial wipes family
- Wet, dry or in between, Sontara™ wipes are more versatile than cloth rags, stronger and more durable than paper, and less expensive in use than both
- Made under strict production controls for consistent quality, uniform size and packaging
- Well-suited for the many clean-up and prep tasks in the manufacturing and transportation industry
- Tough and durable for multiple reuses
- In test after test, proven to be among the strongest, wet or dry
- Can be reused over and over, washes easily yet is inexpensive enough to be treated as a disposable
- Absorbent and dry wipe
- Soaks up to several times its weight in water and also absorbs oil and solvents
- Low-linting
Spezifikation
Spezifikation
| Produkttyp | Wipe |
| Länge (angloamerikanisch) | 12 in. |
| Länge (metrisch) | 305 mm |
| Breite (angloamerikanisch) | 15 in. |
| Breite (metrisch) | 380 mm |
| Material | Wood Pulp, PET |
| Autoklavierbar | Nicht autoklavierbar |
| Farbe | Weiß |
| Einwegprodukt | Single-use |
| Abmessungen (L x B) | 305 x 380mm (12 x 15 in.) |
| Mehr anzeigen |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?