missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ N-(Hydroxymethyl)nonanamid, 98 %
Click to view available options
Menge:
10 g
50 g
250 g
Spezifikation
Chemischer Name oder Material | N-(Hydroxymethyl)nonanamide |
Schmelzpunkt | 83°C to 87°C |
Siedepunkt | 83°C to 87°C |
Menge | 10 g |
Formelmasse | 187.29 |
Reinheit (%) | 98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'