missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn OIML Class M1 Weight Set, Plastic Case
Click to view available options
Gewicht (metrisch):
1 bis 100 g
1 bis 200 g
1 bis 50 g
1 bis 500 g
1 g bis 1 kg
1 g bis 2 kg
1 g bis 5 kg
1 mg bis 100 g
1 mg bis 1 kg
2 mg bis 1 kg
5 mg bis 1 kg
Packungsgröße:
1 Set
1 Stück
Description
- Knob shape
- Finely turned stainless steel
- Lined case
- Milligram weight sets 1 mg to 500 mg are supplied in a removable plastic box
Specifications
Specifications
| Klassifikation | M1 |
| Material | Stainless Steel |
| Gehäusematerial | Plastic |
| Gewicht (metrisch) | 1 bis 50 g |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction