missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ Oxanilid, 97 %
Click to view available options
Menge:
5 g
25 g
Spezifikation
Chemischer Name oder Material | Oxanilide |
Schmelzpunkt | 252°C to 254°C |
Menge | 5 g |
Beilstein | 1645104 |
Formelmasse | 240.26 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'