missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Plastic Basket
Marke: Carl Roth™ TC061
Weitere Details : Netto-Gewicht : 1.00000kg
Spezifikation
Double Handle | |
Red | |
Yes | |
430 x 300mm | |
300 mm |
Basket | |
Plastic | |
1 Each | |
430 mm | |
230 mm |