missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyridine D5 99.50% D, Eurisotop
Beschreibung
Pyridine D5
- Isotopic Enrichment: 99.50% D
CoA and MSDS available at Eurisotop.com
Spezifikation
Specifications
| Chemischer Name oder Material | Pyridine D5 |
| Farbe | Farblos |
| Deuterium (D) | 99.50% D |
| Menge | 10 mL |
| Schmelzpunkt | -42°C |
| Siedepunkt | 115.2°C |
| Güte | Research |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?