missing translation for 'onlineSavingsMsg'
Learn More

Restek™ DI Liners for Agilent GCs (0.25/0.32/0.53mm ID)

Product Code. 10066514
Encompass_Preferred
Change view
Click to view available options
Menge:
5/Packung
Deaktivierung:
Siltek
Unit Size:
5 Stück
Product Code. Menge Deaktivierung unitSize
10066514 5/Packung Siltek 5 Stück
1 options
This item is not returnable. View return policy

Product Code. 10066514

Brand: Restek™ 21055213.5

Bitte Sie sich an, um diesen Artikel zu kaufen. Sie benötigen ein Web-Konto? Registrieren Sie sich noch heute!

This item is not returnable. View return policy

For Agilent GCs equipped with split/splitless inlets.

  • Trace, active samples, high recovery and linearity
  • Geometry: Drilled uniliner (hole near top)
  • Material: Borosilicate Glass
  • Packing: Deactivated Wool
  • Liner ID: 4mm
  • OD: 6.3mm
  • Length: 78.5mm

Specifications

Deaktivierung Siltek
Enthält Hole near top
Menge 5/Packung
Länge (metrisch) 7.85 cm
Verpackungsmaterial Deactivated Wool
Product Type IP Drilled Uniliner Inlet Liner
Innendurchmesser (metrisch) 0.4 cm
Außendurchmesser (metrisch) 0.63 cm
Zur Verwendung mit (Geräte) Agilent GCs Equipped with Split/Splitless Inlets
Auskleidungsmaterial Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.