missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RXI™-1MS Capillary Columns
General-purpose, fused silica capillary GC column with ultra-low bleed, high inertness and reproducible retention and selectivity.
Marke: Restek™ 13396
Weitere Details : Netto-Gewicht : 0.50000kg
Beschreibung
- Non-polar phase
- Crossbond dimethyl polysiloxane
- For arson accelerants, essential oils, hydrocarbons, pesticides, PCB congeners, sulfur compounds, amines, solvent impurities, simulated distillation, oxygenates, gasoline range organics (GRO), refinery gases
- Tested and guaranteed for ultra-low bleed; improved signal-to-noise ratio for better sensitivity and mass spectral integrity
- Equivalent to USP G1, G2, and G38 phases
Bestellinformation
Custom lengths and film thicknesses available.
Spezifikation
0.32 mm | |
Rxi-1ms Column | |
Gasoline Range Organics Analysis, Gasoline Range Organics, Refinery Gases Analysis, Essential Oils, PCB Congener Analysis, Pesticide Analysis, PCB Congener Analysis, Sulfur Compounds Analysis, Amines, Solvent Impurities Analysis, Simulated Distillation, Oxygenates Analysis | |
-20°C to +330/350°C | |
30 m | |
Fused Silica |
G2 | |
Rxi™-1 MS | |
4 μm | |
4 μm | |
Non polar |