missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-200 Capillary Columns - 105m Length
Crossbond™ trifluoropropylmethyl polysiloxane stationary phase has a unique selectivity to electron-rich molecules that resolves compounds that phenyl, cyano, and Carbowax™-containing phases cannot
Marke: Restek™ 15091
Weitere Details : Netto-Gewicht : 1.00000kg
Beschreibung
- High thermal stability and inertness
- Excellent for CFC (Freon) analysis
- Excellent confirmation column to the Rtx-5 column for phenols, pesticides and herbicides
- Crossbond technology provides low bleed and long life
- Not adversely affected by solvent rinsing
- Individual test chromatogram is provided with each column
Spezifikation
0.53 mm | |
Rtx™-200 | |
Freon™ Fluorocarbons Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis | |
-20°C to +260/280°C | |
105 m | |
Mid polar |
G6 | |
350°C | |
3 μm | |
3 μm | |
Stainless Steel | |
Fused Silica |