missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Stainless Steel Measuring Cylinder
Marke: Carl Roth™ Y307.1
Weitere Details : Netto-Gewicht : 0.25000kg
Spezifikation
Round | |
Graduated Measuring Cylinder | |
DIN ISO 4788 | |
A | |
Borosilicate Glass | |
100 mL | |
10 L | |
±0.5mL |
±5 mL | |
Blue | |
Hexagonal | |
465 mm | |
65 mm | |
Hexagonal Foot | |
Autoclavable | |
1mL |