missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ THERMOMETER -50/+400°C EINTAUCHF. EINTAUCHF.
Marke: Ebro Electronic™ 1340-5427A
Weitere Details : Netto-Gewicht : 0.16000kg
Spezifikation
3 mm | |
109 mm | |
120 mm | |
TFX 420 + TPX 100 | |
Precision Core Thermometer | |
-50°C | |
± 0,3 °C/± 0,5 °F |
For bakeries, butcheries and for the food industry | |
54 mm | |
120 mm | |
Blunt | |
400°C | |
-50°C to +400°C | |
22 mm |