missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ BSB-Thermostatenschrank für 2 BSB-OxiTop™ Meßgeräte, Typ TS 606/2-i
Temperature Range: 10°C to 40°C
Marke: WTW™ 208380
Weitere Details : Netto-Gewicht : 0.80000kg
Beschreibung
- A cost-effective solution for respirometric test procedures
- With glass doors for OxiTop™ control applications
- Energy-efficient insulation
- Temperature adjustable in increments of 1°C
- The heating with the radial blower for constant temperature is equipped with sockets for the stirring platforms
Spezifikation
CE | |
180 L | |
2 | |
LED | |
±1°C | |
433 x 513 x 734 mm | |
602 mm | |
850 mm | |
433 mm | |
230 VAC ±10%, 50 Hz, 160 w | |
160 w |
Thermostat cabinet | |
2 BOD OxiTop™ systems | |
10°C to 40°C | |
TS 606/2-i | |
1 Year | |
850 H x 602 W x 600 D mm | |
513 mm | |
734 mm | |
37 kg | |
230 V | |
50 Hz |