missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Turb™ Labortrübungsmessgeräte
Get optimum automatic calibration for laboratory turbidity meters with the Turb™ Series 550 Laboratory Turbidity Meter.
Marke: WTW™ 600100
Weitere Details : Netto-Gewicht : 2.80000kg
Beschreibung
- Automatic calibration type for laboratory turbidity meters
- Accuracy of ±2% of value or ±0.01 NTU
- Includes two 28 x 70mm round cuvettes with 25mL sample volume and three calibration standard
- For comparative measurements, the current and previous values are shown on the two-line display
- Resolution of 0.01 NTU from 0.00 to 9.99, 0.1 NTU from 10.0 to 99.9, 1 NTU from 100 to 1000
Spezifikation
Laboratory Turbidity Meter | |
LCD | |
Automatic | |
25 mL | |
±2% of value or ±0.01 NTU | |
252 mm | |
100/240 V 47/63 Hz | |
100/240 V | |
10°C to 40°C |
Tungsten | |
<3 sec. | |
Two 28 x 70mm round cuvettes with 25mL sample volume and three calibration standard | |
For comparative measurements, the current and previous values are shown on the two-line display | |
0.01 NTU from 0.00 to 9.99, 0.1 NTU from 10.0 to 99.9, 1 NTU from 100 to 1000 | |
100 mm | |
47/63 Hz | |
CE, US EPA | |
2 Years |