missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 TY198S AV
Click to view available options
Größe:
X-Small
Small
Medium
Large
2X-Large
3X-Large
Packungsgröße:
25 Stück
Beschreibung
- DuPont™ Tyvek™ 500 AV. Hooded coverall available in white, in sizes SM to 3X. Robust yet lightweight. 3-piece hood for optimal fit to head and face when turning. Elasticated face, wrists and ankles as well as glued-in waist elastic. Ample crotch area for freedom of movement. Large, easy-to-grasp zipper puller.
- Tyvek™ garments are composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort. Tyvek™ is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 micron in size), is ultra-low-linting and antistatically treated on both sides. Silicone non-added.
- Applications of Tyvek™ 500 AV garments include routine tasks in low-risk situations, or when risk is defined, in context of BSL3 or higher, and low exposure to body fluids: transport of infected patient, patient with severe conditions, hospital setting.
Spezifikation
Spezifikation
| Größe | X-Small |
| Geschlecht | Unisex |
| Material | HDPE |
| Farbe | White |
| Einwegprodukt | Single-use |
| Taillenform | Elastic |
| Knöchelform | Elastic |
| Stulpenform | Elastic |
| Flaschenhalstyp | Hooded |
| Hood Type | Elastic |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur