missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Ultra Aqueous C18 Guard Cartridges
Protects and extends column lifetime.
Marke: Restek™ 917850212
Weitere Details : Netto-Gewicht : 0.50000kg
Beschreibung
- Particle Size: 5μm, spherical
- Pore size: 100 angstrom
Spezifikation
15% | |
2.5 to 8 | |
10 mm | |
Aqueous C18 | |
Hypersil™ HPLC Column | |
80°C | |
No |
3 Pack | |
5 μm | |
100Å | |
4.6 mm | |
C18 | |
Spherical | |
L1 |