Learn More
Zinkfluorid, wasserfrei, 99 % min., Thermo Scientific Chemicals
Beschreibung
It is widely used in fluorination of organic compounds, as additive of electrolytic aluminum and also in electroplating baths. It is used in preserving food, manufacture of flux, oxygen-sensitive applications such as metal production, glasses, enamels, fabrics and plastics. It is also used in oil refining, manufacture of pharmaceuticals, manufacture phosphors for fluorescent electric lights, and floor coverings.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Siedepunkt | 1500°C |
Chemischer Name oder Material | Zinc fluoride |
Schmelzpunkt | 872°C |
Farbe | Weiß |
Physikalische Form | Pulver |
Menge | 1 kg |
Prozentgehaltsbereich | 99% min. (anhydrous) |
Löslichkeitsinformationen | Sparingly soluble in hydrochloric acid,nitric acid,and ammonium hydroxide. |
Formelmasse | 103.37 |
Geruch | Odorless |
Mehr anzeigen |
RUO – Research Use Only