Learn More
Sartorius™ Nicht-sterile Membranfilter aus Celluloseacetat (CA), Serie 11106
11106 Series Non-Sterile Cellulose Acetate (CA) Membrane Filters combine high flow rates, good chemical resistance (pH 4-8), and thermal stability with very low adsorption characteristics. They are ideal for use in pressure filtration devices and different pore and diameter sizes are available.
Marke: Sartorius™ 11106-110------N
Weitere Details : Netto-Gewicht : 0.10000kg
Beschreibung
- High flow rates and thermal stability
- Excellently suited for pressure filtration devices
- Compatible with aqueous solutions, oils, alcohols and other organic solvents
- Suitable for filtration of aqueous solutions and solvent mixtures, as well as clarification
Spezifikation
Autoklavierbar | |
Weiß | |
Membranfilter | |
Celluloseacetat | |
0,45 μm | |
69 ml/min/cm2/bar | |
100/Packung | |
120 μm | |
4.3 in. | |
110 mm |
Gehäuse 1.9bar | |
Single-use | |
Disc | |
Celluloseacetat | |
Unsteril | |
Für den Einsatz in Druckfiltrationsgeräten | |
4.7 mil | |
Membranfilter | |
110 mm |