Learn More
Sartorius™ Nicht-sterile Membranfilter aus regenerierter Cellulose (RC), Serie 18406
18406 Series Non-Sterile Regenerated Cellulose (RC) Membrane Filters are solvent-resistant and hydrophilic, with low non-specific adsorption. Reinforced with nonwoven cellulose, they are ideal for the clarification and degassing of solvents and mobile phases for HPLC.
Marke: Sartorius™ 18407-100------G
Weitere Details : Netto-Gewicht : 0.10000kg
Beschreibung
- Product Type: Membrane Filter
- Material: Regenerated Cellulose
- Membrane Color: White
- Membrane Thickness: 150 μm
- Wettability: Hydrophilic
- Sterility: Non-Sterile
- For Use With (Application): Analytical Sample Preparation, Sterile Filtration, Filtration of Aqueous Solutions, Solvent Filtration, Clarification
Spezifikation
Autoklavierbar | |
Weiß | |
Membranfilter | |
Regenerierte Cellulose | |
0,2 μm | |
15 ml/min/cm2/bar | |
25/Packung | |
5.9 mil | |
Membranfilter | |
3.9 in. | |
100 mm |
Gehäuse 4.4bar | |
Single-use | |
Disc | |
Regenerierte Cellulose | |
Unsteril | |
Geeignet für ihre Hauptanwendung, Partikelentfernung aus Lösungsmitteln | |
25 Pk. | |
170 μm | |
Hydrophilic | |
100 mm |