missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 250 μL 700 Series Microliter Syringe
The 700 Series Microliter Syringe fulfills the general liquid handling requirements of manufacturing and research laboratories.
Marke: Hamilton™ CAL7657-01
Weitere Details : Netto-Gewicht : 0.02800kg
Beschreibung
- The 700 series is the original Hamilton syringe.
- This series of Microliter syringes is designed to solve the general liquid handling requirements of manufacturing and research laboratories.
- The 700 series remains the industry standard.
- The plungers and barrels are not interchangeable or replaceable.
- Dispenses volumes up to 250 μL.
Spezifikation
Not Autoclavable | |
No Needle Included | |
0.305 in. | |
7.75 mm | |
Microliter Syringe | |
115°C | |
725 RN Syringe | |
1 | |
No Needle Included | |
Removable |
Stainless Steel | |
0.091 in. | |
2.30 mm | |
No Needle Included | |
239°F | |
50°F | |
10°C | |
250 μL | |
No Needle Included |