missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3,4-Dimethoxyphenylessigsäure, 98 %, Thermo Scientific Chemicals
Click to view available options
Menge:
25 g
100 g
500 g
Beschreibung
It reacts with formaldehyde in the presence of acid to give an isochromanone.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Anwendungen
It reacts with formaldehyde in the presence of acid to give an isochromanone.
Löslichkeit
Wasserlöslich.
Hinweise
Bei Raumtemperatur lagern. Nicht kompatibel mit starken Oxidationsmitteln.
It reacts with formaldehyde in the presence of acid to give an isochromanone.
Löslichkeit
Wasserlöslich.
Hinweise
Bei Raumtemperatur lagern. Nicht kompatibel mit starken Oxidationsmitteln.
Spezifikation
Chemischer Name oder Material | 3,4-Dimethoxyphenylacetic acid |
Schmelzpunkt | 95°C to 98°C |
Menge | 25 g |
Beilstein | 1110282 |
Löslichkeitsinformationen | Soluble in water. |
Formelmasse | 196.2 |
Reinheit (%) | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'