missing translation for 'onlineSavingsMsg'
Learn More
Learn More
L-Histidin, freie Basis, ≥ 99 %, MP Biomedicals™
Click to view available options
Menge:
25 g
100 g
500 g
1 kg
Spezifikation
Chemischer Name oder Material | L-Histidin |
Farbe | Weiß |
Prozentgehaltsbereich | ≥ 99 % |
IUPAC-Name | 2-Amino-3-(1H-imidazol-5-yl)propansäure |
Formelmasse | 155.16 |
Menge | 500 g |
Physikalische Form | Kristallpulver |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'