missing translation for 'onlineSavingsMsg'
Learn More
Learn More
N-Boc-D-Norvalin Dicyclohexylammoniumsalz, 98 %, Thermo Scientific™
missing translation for 'orderingAttributeHoverText'
Menge:
1 g
5 g
Descripción
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Especificaciones
Chemischer Name oder Material | N-Boc-D-norvaline dicyclohexylammonium salt |
Farbe | Weiß |
Formelmasse | 398.58 |
Reinheit (%) | 98% |
Menge | 5 g |
Physikalische Form | Pulver |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'