missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Kryo-Aufbewahrungsbox aus Polypropylen
Made of polypropylene
Marke: Carl Roth™ P185.1
Weitere Details : Netto-Gewicht : 0.10000kg
Beschreibung
- Made of polypropylene
- With 50 holes (12.5 x 12.5 mm)
- For storage of 0.5 and 1.5/2 ml microcentrifuge tubes or cryo-vials
- Height-adjustable lid enables height of tube to be varied up to 55 mm Dimensions: L 144 x W 75 x H 35 to 55 mm (variable)
- Temperature stable from -90 to +121 °C
- Autoclavable
Spezifikation
Yellow | |
Cryo Storage Box | |
50 (0.5 to 2 mL) | |
144 x 75 x 55 mm | |
75 mm |
Polypropylene | |
Microcentrifuge Tubes or Cryo-Vials | |
1 Each | |
144 mm | |
55 mm |