missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Sicherheitsstandards, Polypropylen
Made from polypropylene. Carl Roth™ Polypropylene Safety Standards conform to TRBA 250 and DIN EN ISO 23907 certifications.
Marke: Carl Roth™ E330.1
Weitere Details : Netto-Gewicht : 0.10000kg
Beschreibung
- Made of polypropylene
- Conforms to: TRBA 250, DIN EN ISO 23907
- Universal extractor for the disposal of needles, scalpels, disposable syringes, tubing
- The size of the slot can be gradually enlarged by breaking out the flaps (except for E329.1)
- All-round sealing rim and double lid
- Lid can always be reopened by closing the lid to the first locking position
- A secure final seal is obtained by pushing the lid through to the second locking position
- With UN inspection number
- Oval slot: 55 x 106 mm (except for E329.1, round diameter 50 mm)
- Maximum filling capacity: 85 percent
Spezifikation
Safety Standard | |
1.8 L | |
Yellow | |
20/Pk. |
Polypropylene | |
112/143 mm | |
158 mm | |
For proper disposal of needles, with universal puller |