missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-1 Capillary Columns
Similar in polarity to DB-1 and HP-1
Marke: Restek™ 10124
Weitere Details : Netto-Gewicht : 0.10000kg
Beschreibung
- Nonpolar; coated with crossbonded polydimethylsiloxane (100% dimethylpolysiloxane)
- Manufactured from high-quality fused silica tubing
- Surrounded by a rugged stainless-steel cage
- Excellent thermal stability for low bleed at high temperatures
Solvents, Petroleum products, Pharmaceuticals, Waxes, Fuel oils
Spezifikation
0.32 mm | |
Rtx™-1 | |
Essential Oils Analysis, PCB Congener Analysis, Oxygenates Analysis, PCB Congener Analysis, Simulated Distillation, Natural Gas Odorants Analysis, Gases Analysis, Natural Gas Odorants Analysis, Hydrocarbons, Essential Oils, Hydrocarbons, Semivolatiles Analysis | |
-60 bis +330/350 °C | |
30 m | |
Unpolar |
G1, G2, G38 | |
350 °C | |
0,25 μm | |
0,25 μm | |
Edelstahl | |
Quarzglas |