missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-225 Capillary Columns
Similar to DB-225 and HP-225 columns
Marke: Restek™ 14023
Weitere Details : Netto-Gewicht : 1.00000kg
Beschreibung
- Crossbond™ 50% cyanopropylmethyl/50% phenylmethyl polysiloxane provides low bleed, increased column life, and solvent rinsability
- Ideal confirmation column
- High thermal stability and inertness
- Ideal for the analysis of fatty acid methyl esters (FAMEs), sugar derivatives, and food and flavor analysis
- Include individual test chromatogram
Spezifikation
0.25 mm | |
Rtx™-225 | |
FAMEs Analysis, Carbohydrates, Sterols Analysis, Flavor Compounds Analysis | |
40°C to 220/240°C | |
30 m | |
Polar |
G7, G19 | |
350°C | |
0.25 μm | |
0.25 μm | |
Stainless Steel | |
Fused Silica |