missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Stabilwax™ Capillary Columns
Polyethylene glycol phase resists damage from oxygen or moisture
Marke: Restek™ 10642
Weitere Details : Netto-Gewicht : 0.50000kg
Beschreibung
- High thermal stability and inertness
- Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
- Include individual test chromatogram
FAMEs, Flavors, Acids, Essential oils, Amines, Solvents, Xylene isomers, BTEX
Spezifikation
0.32 mm | |
Carbowax™ Polymer | |
FAMEs Analysis, Flavor Compounds Analysis, Essential Oils, Solvents Analysis, Xylene Isomers Analysis | |
40°C to 250/260°C | |
60 m | |
Polar |
G14, G15, G16, G20, G39 | |
Stabilwax™ | |
0.5 μm | |
0.5 μm | |
Stainless Steel | |
Fused Silica |